Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
USB 3.0 Type C to USB Type A Cable 3 Feet
Mfr # SANOXY-VNDR-usb-typec-cable
Zoro # G010036539
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-usb-typec-cable
- Zoro # G010036539
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
SANOXY USB-C to USB Cable Universal Compatibility. Supports high-speed USB-C for devices . Notes:. This is a USB-C to full-size USB cable. This cable cannot connect to a micro USB port.. If your device's original cable is a USB-C to USB-C cable, then only a USB-C to USB-C cable your device as fast as possible.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 2-5/8" H, 3-3/4" W (HM205RB)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- MOBILESPEC Earbud Neckband, Bluetooth, Plastic, Black (MBS11182)
- ELECTROMAGNETICISMME Iphone Waterproof Bag Black Top - Blue Pouch (EL2473719)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables