Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector
Mfr # PPT-194220233975
Zoro # G210036520
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # PPT-194220233975
- Zoro # G210036520
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
HANDY USB COUPLER connects any USB 3.0/2.0/1.x cable with the full-sized Type A male connector to another USB cable. Extend the length of an existing cable or connect to an installed cable located in the back of a computer. CONVENIENT & Light weight USB couplers provides a compact extra spare that measures only 1 inches and weighs less than 1 ounce to carry in your laptop bag for traveling or your IT toolkit for testing. SUPERSPEED USB 3.0 PERFORMANCE provides up to 5 Gbps data transfer rate while supporting backwards compatibility with USB 2.0/1.x cables. PREMIUM CONSTRUCTION USB 3.0 coupler provides durability and resist corrosion; Easy-grip treads make frequent unplugging a breeze.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARMAT Marmat CB4E 4 Pin Electret Cb Microphone Wired For Cobra Uniden (CB4E)
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- DURACELL Battry Alkln 12V Keyless (MN27BPK)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- POWER UP! USB Cable - MFI Apple 8-pin 3ft White (191-050549)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables