Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White
Mfr # PPT-194404831417-WE
Zoro # G210036544
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # PPT-194404831417-WE
- Zoro # G210036544
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Transmission Interface: USB3.1 Type C Male + USB3.0 Female . USB3.1 with type-C interface, novel, practical, fast transmission and stable . Safe and durable, the plugs can be inserted and pulled many times without damage . Fast data transfer, stable performance, better using experience . The USB 3.0 interface can be inserted in various USB devices, such as, USB gamepad, USB keyboard and USB flash drive . The both sides can be plugged into the USB interface, no longer worry about plug in the wrong direction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Ultra, Midnight Camo (214137114061)
- DANTONA Charger, F037-015-W (F037-015-W)
- JVC Full-Size Headphones (HARX500)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- POWER UP! USB Cable - Type C 3ft (191-050815)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables