Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable Gray
Mfr # PPT-194404831417-GRY
Zoro # G910036523
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # PPT-194404831417-GRY
- Zoro # G910036523
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Transmission Interface: USB3.1 Type C Male + USB3.0 Female . USB3.1 with type-C interface, novel, practical, fast transmission and stable . Safe and durable, the plugs can be inserted and pulled many times without damage . Fast data transfer, stable performance, better using experience . The USB 3.0 interface can be inserted in various USB devices, such as, USB gamepad, USB keyboard and USB flash drive . The both sides can be plugged into the USB interface, no longer worry about plug in the wrong direction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- ILC Replacement for Kodak 4400 replacement light bulb lamp (4400 KODAK)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- MOBILESPEC 4ft USB-C to USB-C Cable (MBSSP21CC)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables