Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable Gold
Mfr # PPT-194404831417-GLD
Zoro # G610036526
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # PPT-194404831417-GLD
- Zoro # G610036526
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Transmission Interface: USB3.1 Type C Male + USB3.0 Female . USB3.1 with type-C interface, novel, practical, fast transmission and stable . Safe and durable, the plugs can be inserted and pulled many times without damage . Fast data transfer, stable performance, better using experience . The USB 3.0 interface can be inserted in various USB devices, such as, USB gamepad, USB keyboard and USB flash drive . The both sides can be plugged into the USB interface, no longer worry about plug in the wrong direction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOP AUDIOP CABLE14BLS500 500 ft. 14 Gauge Spool Car Audio Speaker Cable (CABLE14BLS500)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- PYLE Portable Bluetooth Karaoke Speaker Radio (PWMA335BT)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19297)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables