Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
Supercharge USB Type C Cable, 3.3FT Super Fast Charge Type-C Cable
Mfr # SANOXY-PCMOUSE5
Zoro # G410036535
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-PCMOUSE5
- Zoro # G410036535
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
SANOXY Supercharge Cable 5A USB Type C Cable, USB C To USB A Data Sync Cable 2.4A Fast Charging Compatible with Quick Charge 2.0/3.0/4.0 your USB-C devices for charging and syncing and work better for tablets and quick charge devices. Supports fast charging up to 5A. It can also achieve fast charging only if your device and power adapter are both compatible with Quick Charge 2.0/3.0/4.0, output up to 2.4A max. Compatible with most USB-C enabled smartphone, tablets, laptops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE EconoCall Call Cord, 10' Cord, 1/4" Phone Plug (7700W-10)
- POPSOCKETS PopGrip, Off White (801286)
- NITECORE BB2 Rechargeable Air Duster for Cameras and Electronics (6952506495603)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- ROVE 4 ft Lightning to USB Cable White (RV06202)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables