Shop All USB Hubs & Converters
Sanoxy
LED USB Wired Computer Notebook Gaming Speaker Soundbar Subwoofer for PC Laptop
Mfr # 254632129762
Zoro # G110039249
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # 254632129762
- Zoro # G110039249
- Country of Origin China
- Category USB Hubs & Converters
Description
1.Cool Appearance Design: The cool Honeycomb style design let it look very technological feel,The speaker body adopts a classic and mysterious black tone,The two sides are equipped with cool blue LED lights, and the volume knob in the middle is also decorated with blue lights, the overall shape is very cool, perfect for PC games.. 2.Powerful & Clear Sound: PC Speakers 50.8mm 2 large dual drive unit, maximum 5W 2 dual drivers output, High quality sound lets you indulge in the sea of music, Produces an impressive and great sound quality, forget your troubles, relax, and enjoy yourself.. 3.Simple Operation: Connect the USB cable to the power supply and insert the 3.5mm audio cable into the audio output of your device such as PC /Notebook / Smartphone. Then turn the switch to turn on the soundbar. Turn the rotating button to adjust the volume.Easy control the volume of soundbar speaker.. 4.Wide Compatibility Device: With 3.5mm line-in jack, Can be connected to many different devices. Such as: PC computer, notebook, tablet, all kinds of smartphones, MP3, MP4, game consoles, walkman, CD player, Radio, DVB and other devices with 3.5mm Audio adapter.. 5.Wide Application: Can be used for: square dance / teaching church / karaoke / dinner and picnic, etc.. Type: Computer Speakers. Channel: 2.0. Rated Power / RMS: 5W 2. Frequency Response / Frequency: 25Hz-25KHz. Signal-to-noise Ratio: >80db. Input Voltage / Power Consumption: DC5V,1AUSB. Dimension: 320x67x68MM. Power: USB/DC 5V-1A. Package Included:. 1 Speaker. 1 User Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 110AH Battery Replacement for AGM-type, 110 Amp, Model# UB 121100 (ML110-1243)
- TRENDNET 8-Port Industrial Fast Ethernet Din-Rail Switch 1.6Gbps Switching (TI-E80)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- MOUNT-IT VESA Mount Adapter Plate MI-787 (MI-787)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- SANOXY 4 Ports Powered USB 3.0 HUB Splitter 5Gbps External AC Power Adapter (274455688352)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- SANOXY 4 Port USB 2.0 High Speed Hub Octopus Splitter 480 Mbps for PC Laptop Notebook (SANOXY-CABLE115)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- SATECHI 4 Port Usb C Hub, Space Gray (ST-UC4PHM)
- Sanoxy USB Hubs & Converters