Shop All USB Hubs & Converters
Sanoxy
High Speed 3 Port USB 3.0 Multi HUB Splitter Expansion Desktop PC Laptop Adapter
Mfr # SNX-PP-204192449111
Zoro # G610039213
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SNX-PP-204192449111
- Zoro # G610039213
- Country of Origin China
- Category USB Hubs & Converters
Description
Easily add up to three devices with the USB 3.0 rotatable hub.. Effective for all computers and laptops and particularly those that come with a limited number of ports.. Avoid interchanging your USB-devices and having to decide between synchronizing your phone or working with your external hard drive.. By utilizing this USB 3.0 rotatable hub, you can employ all of your devices at once.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Dualsensor Direct (21007915-N)
- J5CREATE USB to VGA Adapter, 5.91", Silver/White (JUA311)
- DURACELL A23 Alkaline Battery, 2 PK (MN21-2PK)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5439)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- SANOXY Micro USB OTG to USB 2.0 Adapter SD/Micro SD Card Reader With Standard USB Male (SANOXY-KEYBOARD8)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- Sanoxy USB Hubs & Converters