Shop All HDMI Cables
Sanoxy
HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p
Mfr # HDMI-PGTL-SPLT
Zoro # G810036418
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # HDMI-PGTL-SPLT
- Zoro # G810036418
- Country of Origin China
- Category HDMI Cables
Description
HDMI Splitter 1 in 2 Out, 4K HDMI Splitter for Dual Monitors Duplicate, 1x2 HDMI Splitter Full HD 1080P 3D for Xbox PS4 PS3 Fire Stick Blu-Ray Player Apple TV HDTV. 1 input and 2 outputs Splitter. Plug and play. Suitable for duplicating 1 HDMI source to 2 HDMI displays simultaneously. Support 3D 1080P HDTV require 3d Compatible devices. Support DTS, Dobby, 7.1 channel audio. Amplifier and equalizer function for extending the HDMI cable. 24K gold plated connectors. HDCP compliant. Support DVD/Blue-ray Players, Win/Mac PC Laptop, PS3/PS4, Game Capture/Recorder, AV senders, Set Top Boxes. Comes with a USB cable. Features:. Type: 2Port Splitter. Support 3D video format. HDR 4K 2K. HDMI 1.4 HDCP1.4. RGB Format. HDMI version HDMI 1.4. HDMI resolution up to 3840x2160P/30Hz. Material ABS. Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 150-160MHz, 10" L (FASC62V)
- ILC Replacement for Teledyne BIG Beam 118-0017 (118-0017 TELEDYNE BIG BEAM)
- ZEUS BATTERY PRODUCTS 7Ah 12V F2 Sealed Lead Acid Battery (PC7-12F2)
- STREAMLIGHT STINGER BATTERY STICK (SR75375)
- SANOXY HDMI 2.0 HDTV Switch Switcher Splitter Bi-Direction Hub HDCP 2x1 1x2 In Out 4K (EBL-1X2-HDMI-BIDROR)
- SANOXY HDMI Extension Cable High Speed HDMI Male - Female Extension Wire Cord HDMI Extender for Panel Mount (HDMI-EXT-M_F)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- SANOXY 50ft CL3 Rated Active High Speed HDMI Cable 4K at 60Hz 4:4:4 18Gbps 25 AWG (CBL-LDR-HM117-1150)
- SANOXY RCA to HDMI Converter Composite AV CVBS Video Adapter 720p 1080p W ii NES SNES (EBL-RCA-HDMI)
- SANOXY USB C Dock Station Hub 4K Hdmi Adapter Cable (SANOXY-HUB5)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- Sanoxy HDMI Cables