Shop All Fiber Optic Cable
Sanoxy
Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord
Mfr # SANOXY-CABLE96
Zoro # G210036551
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-CABLE96
- Zoro # G210036551
- Country of Origin China
- Category Fiber Optic Cable
Description
Our High-quality audio allows for full immersion into your favorite music, movies, video games, and more. Optimal Signal Transfer Digital Optical Audio Toslink Cable delivers superior sound. Optical audio cable perfectly connects a CD/DVD player, Blu-Ray player, gaming console, or other audio component to a amplifier, receiver, audio processor, audio system, or home theater system. Uncompressed PCM audio, compressed 5.1 to 7.1 surround sound systems including Dolby Digital Plus, DTS-HD High Resolution and LPCM. A Reliable Digital Audio Optical Cable with Unbeatable Performance . 24k Gold-Plated Connectors: Resist corrosion which provides pure and clear sound with the best signal transmission. Ultra Slim Design cable OD:2.2mm. Flexible makes your cable convenient in use. Compatible with: ADAT, DAW, Dolby Digital, DTS devices with TosLink interface
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14HUG32AF)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- Sanoxy Fiber Optic Cable