Shop All Voice & Data Patch Cords
Sanoxy
Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 3ft
Mfr # EBL-CAT8-3ft
Zoro # G810036784
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # EBL-CAT8-3ft
- Zoro # G810036784
- Country of Origin China
- Category Voice & Data Patch Cords
Description
CAT8 network cable uses gold-plated RJ45 connectors at both ends, which can improve the conductivity of the cable and resist oxidation. Support bandwidth up to 2000MHz & transmitting data at speeds of up to 40Gbps. It is 4x the frequency of Cat 6A cable or Cat7 cable.Cat8 Ethernet cable is designed for gaming devices, Xbox, Network adapters, Hubs, Switches, Routers, DSL/Cable Modems, Patch Panels applications, cloud computing, data centers, and other high performance computer networking application.
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
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-050-50)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 18 A, Reversing: Yes (LC2D18KUE)
- BLACK BOX Plug-In 10/100Tx-100Fx Sc Med Conv For L (LBMC300-MMSC)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG25)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 50ft (EBL-CAT8-50ft)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 100ft (EBL-CAT8-100ft)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34257)
- MONOPRICE Slimrun Cat6 Utp Cable-6-Inch Blue (13509)
- MAKING WAVES Patch Kit Waterbed (WPK)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 10ft (N125-010-GY)
- SENSORSWITCH Control System Cable, 30 Ft. (CAT5 30FT J1)
- Sanoxy Voice & Data Patch Cords