Shop All Micro-USB, Type-C & Lightning Charging Cables
Sanoxy
All-in-1 USB3.0 Female to Micro USB OTG Male and USB type C Male Connector Adaptor
Mfr # SANOXY-VNDR-usb3-otg-adpt
Zoro # G510036534
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-usb3-otg-adpt
- Zoro # G510036534
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
SANOXY 2-in-1 Micro USB 3.0 Type C OTG Adapter, USB 3.0 Type A Female to Micro USB Male & USB Type C Male Multiple OTG Adapter.. 1. Input: USB 3.1 Type C Male & USB 2.0 Micro Male. 2. Output: USB 3.0 Type A Female. 3. With OTG function, compatitable with USB Keyboard, USB Flash Drive, USB Mouse etc. 4. USB3.0 Data Transfer to PC or Smartphone or Tablet etc. 5. USB 3.0 support high speed data transmission: 10 times faster than ordinary USB 2.0 OTG. 6. The connector is approved by international newest standard 3.1. Inverse and positive connection are available. Important Notes:. 1. This OTG USB adapter does not support both OTG functions and charging simultaneously The host will be power output status when connect OTG cable, also do not support both OTG and charging at the same time .. 2. Functions depend on the OS and applications of the device. Please consult your documentation or your service provider to ensure that your device does support USB OTG functionality.. 3. Recommended to use an external power source when connecting the device to external hard drive.. 4. Please ensure that your device does support USB OTG functionality.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BSGEL62)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (1/2AA-400)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sonnenschein PS1270 - 2 Pack (ML7-12MP2368113046781)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- CELLHELMET USB C to Apple Lightning Cable 10ft, White (CABLE-R-LIGHT-TYPE-C-10)
- Sanoxy Micro-USB, Type-C & Lightning Charging Cables