Shop All HDMI Cables
Sanoxy
50 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles
Mfr # SANOXY-VNDR-HDMI-M-TO-M-50FT
Zoro # G910036431
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-VNDR-HDMI-M-TO-M-50FT
- Zoro # G910036431
- Country of Origin China
- Category HDMI Cables
Description
Sanoxy 50ft HDMI Cable 50ft HDMI to HDMI Gold Plated for 4K TV, gaming consoles 50ft . SANOXY HDMI cable Series. This great new generation 1.4 Version HDMI-HDMI Cable was born especially for you to practice your tv's true capabilities. 24K Gold-plated connectors Chrome-plated zinc alloy connector shafts zero tolerance Full 19pins connected for 100% compatibility RoHS Certified ATC V1.4a Certified 3D TV HDMI Cable,Support 4k 2K 1080p,Ethernet,ideal for Home theater,HDTV, Game Consoles and set-top boxes FEATURES: A quality HDMI to HDMI cable is suitable for use in HDTV, Home Theater, DVD player, projector, game console and other HDMI devices 24k gold-plated connector resists corrosion and ensures an optimum connection for maximum signal transfeSupport 3D,Ethernet,Audiot return channel Gold plated connectors Support 3D,Ethernet,Audiot return channel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Yamaha Snowmobile VT600, VX600, VX700, VT700 (YTX24HL-BS103)
- ILC Replacement for Autel Maxisys Elite Battery (MAXISYS ELITE)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- BRAINBOXES LTD Industrial Ethernet 4 Port Switch (SW-504)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- SANOXY 25ft CL2 Rated HDMI M/F Extension Cable with Ethernet 24AWG (CBL-LDR-HM109-1225)
- SANOXY 1.5ft High Speed HDMI Cable with Ethernet 28 AWG (CBL-LDR-HM107-111H)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- SANOXY VGA To HDMI Converter 1080P HD Adapter With Audio Cable For HDTV PC Laptop TV (SANOXY-CABLE106)
- SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock (SANOXY-HUB2)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- Sanoxy HDMI Cables