Shop All USB Hubs & Converters
Sanoxy
4 Ports USB Printer Scanner Sharing Share Switch Splitter Box Hub
Mfr # SANOXY-4port-usb-swtch
Zoro # G510039214
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-4port-usb-swtch
- Zoro # G510039214
- Country of Origin China
- Category USB Hubs & Converters
Description
The 4-Way USB Manual Switch enables four PCs easily share one USB device such as a printer, scanner, or hard drive. No more plugging and unplugging between your computers.. Features:. To share a usb peripheral like a USB camera, printer, keyboard, mouse, scanner, or modem.. You will need one USB A-B cable from each computer to the switch box.. And another A-B cable from your device to the switch.. The USB switch box pictured has 4 B type connectors and 1 A type connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES3-12, ES 3-12 12V 3.2Ah UPS Battery (ES3-12-MK-12V-3.2Ah-UPS)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-275242)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- ILC Replacement for Hamilton 369108 Battery (369108)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- SANOXY Micro USB OTG to USB 2.0 Adapter SD/Micro SD Card Reader With Standard USB Male (SANOXY-KEYBOARD8)
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- SANOXY 4 Port USB 2.0 High Speed Hub Octopus Splitter 480 Mbps for PC Laptop Notebook (SANOXY-CABLE115)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- Sanoxy USB Hubs & Converters