Shop All Computer Power Supplies
Sanoxy
24-Pin to 8-Pin ATX Power Supply Adapter Cable Compatible Compatible, Dell Optiplex 3020 7020 9020
Mfr # SANOXY-CABLE11
Zoro # G510039016
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-CABLE11
- Zoro # G510039016
- Country of Origin China
- Category Computer Power Supplies
Description
Product material: 1007-18AWG tinned copper wire better than bare copper wire + environmental protection connector . Length description: 11.8 in . Single weight: 1.48 OZ . Support DELL full range of 8P motherboards. . One end of the pin holder is connected to the ordinary ATX power supply 24P, the other end is connected to the whole series DELLH61/H81/Q77/Q87/B75/A75/Q75/Q65 and so on If the motherboard has an 8P pin header, use 18AWG positive standard wire, 0.18x34 copper core, and support 1000w high-power power supply. . Known supported models: DELL Optiplex 3020 7020 9020 T1700
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- PLANTRONICS 84693-01 Wireless Headset (CS540)
- ILC Replacement for Mitsubishi Fx3u-32bl Battery (FX3U-32BL)
- ILC Replacement for R&D Batteries D Battery, 2PK (D BATTERY R&D BATTERIES)
- SANOXY AC Power Cord Cable compatible with PS2 PS3 PS4 Slim / Super Slim (SANOXY-CABLE118)
- HP ENTERPRISE Hpe - Hp X371 12Vdc 250W 100-240Vac Ps (JL085A#ABA)
- AUTEL Autel AUL-MS908ACADAPT Replacement AC Power Adapter (AUL-MS908ACADAPT)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- FRACTAL DESIGN Fractal Design FD-CA-NODE-804-BLNode 804 (FD-CA-NODE-804-BL)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- Sanoxy Computer Power Supplies