Shop All Networking Hardware
Sanoxy
2 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP
Mfr # PPT-193855087746-2G
Zoro # G610036380
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # PPT-193855087746-2G
- Zoro # G610036380
- Country of Origin China
- Category Networking Hardware
Description
Ultimate Beauty: Ingenuity design assures highly texture beauty, Toughened Glass Surface Prevents the scratch from knives or something hard,dampproof available for humid operation.. Voice Control: Once you have this switch,you can connect it with Alexa Echo/dot/tap or Google Assistant for voice control.. Wi-Fi Remote Control: You can use 'Smart Life' app APP Store or Google Play in your smartphone to control the wall switch wirelessly with Wi-Fi or 4G network.no hub required.. Timing Function: Take full control of your home or office lights thanks to the schedule timer that will allow you to plan the exact time to turn lights and appliances on/off automatically. Note: This smart switch requires a neutral wire in your switch boxes to operate correctly. Requires a 2.4GHz Wi-Fi network connection, Package Include:. 1x Smart Light Switch. 1x Quick installation guide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT HEADLAMP 3AA HAZ-LO ALKALINE BATTERIES (SR61200)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 12ft (P568-012)
- SONY Headphones Zx Series Stereo Headset - Blue (MDRZX310AP/L)
- OZ LIFTING PRODUCTS Mounting Arm (OBH230-WALL)
- SANOXY WiFi Range Extender Internet Booster Network Router Wireless Signal Repeater (SNX-PP-204237773507)
- SANOXY 3 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-3G)
- SANOXY 1200Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz w/Antenna 802.11AC (PPT-193811397997)
- SANOXY 300Mbps WiFi Repeater Wireless-N AP Router Extender Signal Booster Range (PP-193639321587)
- SANOXY WiFi Car Rear View License Plate Backup Reverse Parking Camera Waterproof HD-License Plate Camera (265370051856-LICPLT)
- SANOXY 4 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-4G)
- LOGITECH Rally Mic Pod Hub, 939001647 (939-001647)
- Sanoxy Networking Hardware