Shop All Stereo & Optical Audio Cables
Sanoxy
1.5FT 2 Female to 1 Male Gold Plated 3.5mm Audio Y Splitter Headphone Cable
Mfr # SANOXY-CABLE28
Zoro # G210036322
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanoxy
- MFR # SANOXY-CABLE28
- Zoro # G210036322
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
3.5mm stereo jack splitter, Gold plated connectors, Durable PVC Jacket, Fully screened, Cable length: 1.5FT approx. . This Innovative Headset Splitter Adapter breaks the Audio Port Out into Two Distinct Ports - One that can be used For a Microphone Connection, and the Other for Connecting External Speakers or use both Output for Externals Speakers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- MILWAUKEE TOOL Battery, 2 Batteries, 12V DC (48-11-2460, 48-11-2430)
- STANLEY Tilt TV Wall Mount, 23" to 55" Screen, 65 lb. Capacity (TMS-DS1113T)
- VIDEO MOUNT PRODUCTS Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount (DVR-LB3)
- SANOXY 25 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable (SANOXY-VNDR-25ft-audio)
- SANOXY 2-Pack 3.5mm Stereo Audio Male To 2 Female Headphone Splitter Cable Adapter white (PPT-194126245238-white)
- SANOXY 25ft 3.5mm Stereo Male to 2 RCA Male Audio Cable (SNX-CBL-SR103-1125)
- SANOXY 2x 3.5mm Braided Male to Male Stereo Audio AUX Cable Cord (SANOXY-CABLE141)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- Sanoxy Stereo & Optical Audio Cables