Shop All Sanitary Tube Fittings
Sanitube
Solid Clamp End Cap 316L, 6
Mfr # 16AMP6-600
Zoro # G0189604
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sanitube
- MFR # 16AMP6-600
- Zoro # G0189604
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Item | Solid Clamp End Cap 316L,6" |
Description
Solid Clamp End Cap 316L,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDAR Kdar 28082 Air Hose Repair Kit for 0.25 in. Hose (28082)
- IN-SINK-ERATOR Septic Assist Garbage Disposer 3/4 Hp (SEPTICASSIST)
- THRIFCO PLUMBING 1-1/2 Inch x 2-1/2 Inch Galvanized Steel Nipple (5220082)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated White (D105KFHX-50)
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-250200)
- SANITUBE Bolted I-Line Clamp, 1"-1-1/2" 304 (13ILB-100-150)
- SANITUBE King Comb. Nipple, 2" 316 Stainless (RST-200)
- SANITUBE King Comb. Nipp., 3/4" 316 Stainless (RST-075)
- SANITUBE Elbow, S, 45 deg., T304, 5" Id/Od Polish (2WK4P-500)
- SANITUBE Bw True Y Id/Od 304L, 3 (28W4P-300)
- MAXPURE 4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L4.0-PL)
- Sanitube Sanitary Tube Fittings