Shop All Pipe & Tube Clamps
Sanitary Food Grade Fittings
Tee Tri-Clamp 1 316L #7
Mfr # B7MP-1-316L-7
Zoro # G110081453
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type Tri-Clamp
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # B7MP-1-316L-7
- Zoro # G110081453
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1" |
Details
Material | 316L Stainless Steel |
Fitting Connection Type | Tri-Clamp |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand AB5506 16" Triple Rack Wooden Towel Bar Bathroom Accessory (AB5506)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.0)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- SLOAN EBV-1023-A OPTIMA PLUS URINAL FLEX TUBE DIAPHRAGM KIT, .05 GPF (3325027)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X MNPT 1 316L #7 (21MP-1X1-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1.5 316L #7 (B7MP-1.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Tri-Clamp 2.5 316L #7 (B2CMP-2.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 2 316L #7 (B7MP-2-316L-7)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X MNPT 2 316L SS #7 (21MP-2X2-316L-7)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X FNPT 2 316L SS #7 (22MP-2X2-316L-7)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- Sanitary Food Grade Fittings Pipe & Tube Clamps