Shop All Pipe & Tube Clamps
Sanitary Food Grade Fittings
Adapter Tri-Clamp X MNPT 1 316L #7
Mfr # 21MP-1X1-316L-7
Zoro # G210081445
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316L Stainless Steel
- Tube Size 1" x 1"
- Fitting Connection Type Tri-Clamp X MNPT
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # 21MP-1X1-316L-7
- Zoro # G210081445
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1" x 1" |
Details
Material | 316L Stainless Steel |
Fitting Connection Type | Tri-Clamp X MNPT |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Hand Shower Holder With Elbow Supply (4950C)
- SANI-LAV Handle Repair Kit, Stainless Steel, 6XUV8, 18D868, 18D869 (N1HR)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-240)
- A.O. SMITH 9003414005 Kit Viewport Assy (9003414005)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X MNPT 2 316L SS #7 (21MP-2X2-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1 316L #7 (B7MP-1-316L-7)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X FNPT 2 316L SS #7 (22MP-2X2-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1.5 316L #7 (B7MP-1.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 2 316L #7 (B7MP-2-316L-7)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Tri-Clamp 2.5 316L #7 (B2CMP-2.5-316L-7)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/4 in. Tube, 304SS (CN20SS)
- Sanitary Food Grade Fittings Pipe & Tube Clamps