Shop All Vacuum Bags
Sanitaire
Vacuum Bag, Paper, 6-1/2" H, PK5
Mfr # 68104-10
Zoro # G8094366
original price:
$5.59
1% off
new price: $5.49
/pk 5, $1.10/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Allergen
- Filter Type Allergen
- Type RL
Product Information
- Brand Sanitaire
- MFR # 68104-10
- Zoro # G8094366
- UPC # 023169149205
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 11" |
Height | 1/4 in |
Length | 2 1/4 in |
Width/Diameter | 5 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Allergen |
Filter Type | Allergen |
Type | RL |
Item | Vacuum Bag |
For Use With | Mfr. No. SC5500A, SC5505A |
Efficiency | HEPA |
For Use With Mfr. Model Number | Mfr. No. SC5500A, SC5505A |
For Vacuum Type | Upright Vacuum |
Bag Filtration Type | Standard |
Fits Vacuum Models | SC5500A |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Fits Vacuum Brand | Sanitaire |
Ply Count | 2-Ply |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC5500A, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/4 in, Length 2 1/4 in, Width/Diameter 5 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIC AND SPAN Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (58775)
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 20 PK (16620)
- NILFISK Carbon Impregnated Filter (01796549)
- SANITAIRE Style ST Disposable Vacuum Bags for SC600 & SC800 Series, PK5 (63213A-10)
- SANITAIRE Style Z Vacuum Bags, PK5 (63881A-10)
- SANITAIRE Bag, Allergen, 2" L x 10-9/64" W, Paper, PK5 (6844010)
- SANITAIRE Bag, Z, Paper, Non-reusable, PK5 (63881)
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- SANITAIRE Bag, For Mfr. No. SC535A, Non-Reusable, PK5 (6213510)
- NOBLES/TENNANT SOLUTION FILTER - 3/8 in. FPT LOW PROFILE IN-LINE STRAINER (613991)
- Sanitaire Vacuum Bags