Shop All Upright Vacuums
This Product is Discontinued
Sanitaire
Upright Vacuum, Ergonomic, 44-1/2 in. H (Discontinued)
Mfr # SC9050E
Zoro # G9759872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 112 cfm
- Sound Level dBA Not Rated
- Vacuum Capacity 1 1/2 gal
Product Information
- Brand Sanitaire
- MFR # SC9050E
- Zoro # G9759872
- UPC # 0 11120259452
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 30 ft |
Width | 12 3/4 in |
Length | 12 3/4 in |
Height | 44 1/2 in |
Height Adjustment | Automatic |
Hood Height | 7" |
Cleaning Path Width | 12 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 112 cfm, Sound Level 78 dB, Weight 10.7 lb, Power 600 W, Current 5 A, Voltage 120 V, Height 44 1/2 in, Length 12 3/4 in, Width 12 3/4 in, Power Cord Length 30 ft, Includes Cloth Outer Bag with Paper Inner Bag, Standards CRI Bronze, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.