Shop All Upright Vacuums
Sanitaire
TRADITION QuietClean Upright Vacuum SC889A, 12" Cleaning Path, Gray/Red/Black
Mfr # SC889B
Zoro # G502696128
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Vacuum Capacity 6.1 qt
- Width 13"
- Length 50 ft
- Standards CRI Seal of Approval; LEED Qualified
Product Information
- Brand Sanitaire
- MFR # SC889B
- Zoro # G502696128
- UPC # 11120258417
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Width | 13" |
Length | 50 ft |
Height | 44" |
Height Adjustment | Six-Position |
Depth | 16" |
Details
Cleaning Path | 12" |
Vacuum Capacity | 6.1 qt |
Standards | CRI Seal of Approval; LEED Qualified |
Furniture Guard | Yes |
Color | Gray/Red/Black |
Amps | 0.291666666666667 |
Filter Type | Premium Allergen Synthetic |
Net Weight | 23.6 lbs |
Description
Two-speed TRADITION QuietClean® upright cleans quietly at 69 dBA and is LEED Qualified. CRI Silver certified by the Carpet and Rug Institute for an exceptional clean. Lowers cost of ownership with a 2,000 hour motor, pigtail cord and chrome brushroll with replaceable bristle strips. Quick Kleen fan chamber helps diagnose and clear clogs for easy maintenance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAULTLESS Hot Iron Cleaner 0.17 oz Liquid (40105)
- FRESH PRODUCTS Sorbents, 720 oz, 6 PK (FRS 6-14-SS)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2 (19200-98015)
- REMCO 7"L Blue Scrub Brush (35873)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- SANITAIRE TRACER Cordless Lightweight Bagless Commercial Vacuum (SC7100A)
- SANITAIRE TRADITION Upright Vacuum SC886F, 12" Cleaning Path, Red (SC886G)
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA (SC5845D)
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red (SC888M)
- SANITAIRE TRADITION Upright Vacuum SC887B, 12" Cleaning Path, Red (SC887E)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- Sanitaire Upright Vacuums