Shop All Vacuum Parts
Sanitaire
Paper Bag, PK5
Mfr # 62370A10
Zoro # G4849769
original price:
$7.69
9% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Models SC412
- Fits Brand Sanitaire
- For Use With Mfr. Model Number SC412
- Bag Reusability Non-Reusable
Product Information
- Brand Sanitaire
- MFR # 62370A10
- Zoro # G4849769
- Country of Origin China
- Category Vacuum Parts
Details
Item | Vacuum Bag |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | SC412 |
Fits Brand | Sanitaire |
For Use With Mfr. Model Number | SC412 |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Sanitaire |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Material | Paper |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC412, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- BIRDWELL Broom Poly Wsk 4Inx8In (377-36)
- ETTORE FLOOR SQUEEGEE 30"" (55030)
- METROVAC 4.5-Inch Hand Held Turbine Driven Rotating Brush (MVC-200D)
- SANITAIRE Upright Vacuum Brush Roll (53270A)
- SANITAIRE Wand, Straight (140703)
- SANITAIRE Upright Vacuum Belt, Flat, 24 PK (6612012)
- SANITAIRE Vacuum Replacement Belt, SL4110 and SL4410 Series, 2/PK, BK (BIS2923)
- SANITAIRE Replacement Belt, for Upright Vacuum (A03837901)
- SANITAIRE Vacuum Part, Rear Wheel (725121)
- RICCAR UPRIGHT - BELT - VACUUM - Fits Tornado 33561 (9.104)
- Sanitaire Vacuum Parts