Shop All Floor Scrubber Parts
Sanitaire
Foot Pedal
Mfr # 24834A5
Zoro # G8555732
original price:
$6.49
36% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sanitaire
- For Use With Mfr. Model Number SC675, SC679, SC684, SC689, SC688, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899
- For Vacuum Type Upright Vacuum
- Fits Vacuum Brand Electrolux
- Fits Vacuum Models SC675, SC679, SC684, SC688, SC689, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899
Product Information
- Brand Sanitaire
- MFR # 24834A5
- Zoro # G8555732
- UPC # 616469474452
- Country of Origin United States
- Category Floor Scrubber Parts
Details
Item | Foot Pedal |
Fits Brand | Sanitaire |
For Use With Mfr. Model Number | SC675, SC679, SC684, SC689, SC688, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899 |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Brand | Electrolux |
Fits Vacuum Models | SC675, SC679, SC684, SC688, SC689, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899 |
Accessory Type | Foot Pedal |
Description
Foot Pedal, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Electrolux, Fits Vacuum Models SC675, SC679, SC684, SC688, SC689, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULOSO Cleaners & Detergents, 48 oz Sparkling Citrus (US07171A)
- METROVAC High Powered Blower ESD Safe with Grounding Strap, Antistatic Tools (ED-500-ESD)
- BRADY Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- KIMTECH Wipers, 12-7/64" x 16-5164", Blue, PK180 (KCC 33352)
- SANITAIRE Guard, Furniture (285041)
- SANITAIRE Solution Tank, 31 5/8 in L, Clear (3380)
- SANITAIRE Fan Chamber Cover (137701)
- SANITAIRE Bottom Plate Assembly (25672A)
- SANITAIRE Bottom Plate Assembly, Fits Vacuum Brand: Electrolux (259221)
- SANITAIRE Bristle Strip Set, Short and Long, PK2 (52140)
- NOBLES Side Brush, Nylon (9010036)
- Sanitaire Floor Scrubber Parts