Shop All Upright Vacuums
Sanitaire
Canister Vacuums, 68 cfm, HEPA, 68, 1 gal.
Mfr # SC3700A
Zoro # G6207171
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Canister Vacuums
- Cleaning Path 11"
- Air Flow 68 cfm
- Sound Level dBA 68 dBA
- Vacuum Capacity 1 gal
Product Information
- Brand Sanitaire
- MFR # SC3700A
- Zoro # G6207171
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 32 ft |
Width | 14 in |
Length | 18 in |
Hose Dia. | 1 1/4 in |
Hose Length | 8 ft |
Height | 15 in |
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 68 cfm, Sound Level 68 dB, Tank Material Plastic, Number of Motor Stages 1, Current 9 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 8 ft, Weight 14.4 lb, Height 15 in, Length 18 in, Width 14 in, Power Cord Length 32 ft, Series Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAYFLAT Screwtype Cutend Wet Mop Head, Blue (IMP26116)
- HYGENALL HEXOFF Heavy Metal Removing Wipes, Bucket, PK2 (HX902NRTB)
- ECOS PRO Floor Cleaner, Orange, Liquid, PK4 (PL9295/04)
- TORNADO Hose Urethane (Clear) 2 X 180 W/ Cuffs (14713)
- SANITAIRE TRADITION Upright Vacuum SC679J, 12" Cleaning Path, Gray/Red/Black (SC679K)
- SANITAIRE MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black (SC9180A)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- SANITAIRE Upright Vacuum Cleaners, 163 cfm, Allergen (SC6093A)
- SANITAIRE Tradition 16 in. Commercial Upright Vacuum Cleaner (SC899H)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V (SC889D)
- Sanitaire Upright Vacuums