Shop All Casual Shoes
Sanita
UMAMI-O2 Women's Sneaker in Black, Size 4.5-5, PR
Mfr # 905001-002-36
Zoro # G310068186
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Color Black
- Upper Material Nubuk leather
- Outsole Material PU/Rubber
Product Information
- Brand Sanita
- MFR # 905001-002-36
- Zoro # G310068186
- UPC # 190947100762
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Women's |
Color | Black |
Upper Material | Nubuk leather |
Outsole Material | PU/Rubber |
Description
Safety sneaker with slip- and oil-resistant PU/rubber outsole and nubuk upper. EN ISO20347. Slip-, and oil-resistant PU/Rubber outsole; antistatic. High performance shock-absorbption. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 12 (81121)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0272-RD_10x7 (LCU4-0272-RD_10x7)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (28-360)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- SANITA CONVEX Women's Sneaker in Black, Size 4.5-5, PR (204022-002-36)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SKECHERS Athletic Shoe, W, 12, Black, PR (196311585685)
- Sanita Foot Protection