Shop All Casual Shoes
Sanita
TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR
Mfr # 204525-020-45
Zoro # G710067321
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Men's
- Outsole Material EVA/Rubber
- Upper Material Textile
Product Information
- Brand Sanita
- MFR # 204525-020-45
- Zoro # G710067321
- UPC # 190947127035
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 10.5-11 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Men's |
Color | Grey |
Outsole Material | EVA/Rubber |
Upper Material | Textile |
Description
Slip on textile safety sneaker. Slip-, and oil-resistant EVA outsole; antistatic. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1311-NA_14x10 (U4-1311-NA_14x10)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (705PF-XL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Yellow (M7-R6900-YL)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109236)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SANITA UMAMI-O2 Women's Sneaker in Black, Size 4.5-5, PR (905001-002-36)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SLOGGERS GRDEN/RAIN SHOES TURQS 9 (5123BRDTQ09)
- Sanita Casual Shoes