Shop All Dress Shoes
Sanita
ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR
Mfr # 476676-025-41
Zoro # G710068069
product price: $87.69
/pr
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Polyurethane-coated Leather
- Series ROXBURY
Product Information
- Brand Sanita
- MFR # 476676-025-41
- Zoro # G710068069
- UPC # 190947132886
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 9.5-10 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Green |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Polyurethane-coated Leather |
Series | ROXBURY |
Description
White polka dots on solid color background. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Org, Key Different, PK6 (ALU-ORG-38ST-KD6PK)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- SIGNMISSION -LP Gas Storage No Smoking or Flames in 50 FT.-10x14 OSHA, LP Gas Stor No Smok or Flam in 50 FT (DS-LP Gas Stor No Smok or Flam in 50 FT)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 10, PR (11-925)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 7.5-8, PR (476676-025-39)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 10.5-11, PR (476676-004-42)
- SANITA VIPER Women's Embosed Leather Clog in Light Grey Snake, Size 9.5-10, PR (478516-073-41)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 8.5-9, PR (479201-002-40)
- SANITA RESTIN Women's Open Back Clog in Lava Lamp, Size 4.5-5, PR (478626-090-40)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 10.5-11, PR (450916 -090-42)
- Sanita Dress Shoes