Shop All Dress Shoes
Sanita
PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 5.5-6, PR
Mfr # 1500006W-022-37
Zoro # G010068172
product price: $88.19
/pr
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material PU-coated leather
- Outsole Material Polyurethane
Product Information
- Brand Sanita
- MFR # 1500006W-022-37
- Zoro # G010068172
- UPC # 190947120722
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 5.5-6 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black/Tan |
Gender | Women's |
Upper Material | PU-coated leather |
Outsole Material | Polyurethane |
Description
PU-coated leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 473M72 (473M72)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR (1500006W-061-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 10.5-11, PR (1500006W-061-42)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 7.5-8, PR (476676-025-39)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 7.5-8, PR (477916-002-39)
- SANITA NINA Women's Suede Leather Closed Back Clog in Midnight, Size 7.5-8, PR (471106-029-39)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- Sanita Foot Protection