Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 5.5-6, PR
Mfr # 457406W-004-37
Zoro # G610067582
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Patent leather
- Outsole Material Polyurethane
Product Information
- Brand Sanita
- MFR # 457406W-004-37
- Zoro # G610067582
- UPC # 840755134779
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 5.5-6 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Red |
Gender | Women's |
Upper Material | Patent leather |
Outsole Material | Polyurethane |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- PROGRESSIVE Microwave Mat Gry 12"D (PS-80GY)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- BULLARD Contant Flow Breathing Tube, Nylon (HC2400)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 8.5-9, PR (477946-020-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 8.5-9, PR (457406W-004-40)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR (457806W-003-40)
- SANITA RESTIN Women's Open Back Clog in Lava Lamp, Size 4.5-5, PR (478626-090-40)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 8.5-9, PR (470638-004-40)
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- Sanita Dress Shoes