Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 7.5-8, PR
Mfr # 457406W-002-39
Zoro # G110068119
product price: $88.49
/pr
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Patent leather
- Outsole Material Polyurethane
Product Information
- Brand Sanita
- MFR # 457406W-002-39
- Zoro # G110068119
- UPC # 840755134700
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Upper Material | Patent leather |
Outsole Material | Polyurethane |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- PUREFLO Quick Release Headband (Includes Head Lining Pads (1 Set Of 3 Pads) (PR01600SP)
- AZUSA SAFETY Karbonhex Premium Nylon/Sapndex Gloves, Polyurethane Palm Coating, Conductive Fingertips L (KX08N)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 9.5-10, PR (457406W-002-41)
- SANITA PROFESSIONAL Patent Leather Wide Women's Closed Back Clog in Red, Size 9.5-10, PR (457111-004-41)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 6.5-7, PR (457406W-079-38)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 6.5-7, PR (1500006M-002-41)
- SANITA AVON Women's Closed Back Clog in Iridescent Snake Skin, Size 9-9.5, PR (476916-090-40)
- SANITA FLYWAY Women's Open Back Clog in Vintage Floral Print, Size 4.5-5, PR (478606-007-39)
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- Sanita Dress Shoes