Shop All Dress Shoes
Sanita
PARDUS Women's Clog in Navy Leopard, Size 7.5-8, PR
Mfr # 478636-029-39
Zoro # G510067958
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Navy
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Printed leather
Product Information
- Brand Sanita
- MFR # 478636-029-39
- Zoro # G510067958
- UPC # 190947131575
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Clog |
Color | Navy |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Printed leather |
Series | PARDUS |
Description
Printed leather animal print. APMA approved. Cushioned microfiber insole. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB8620DTM)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- LABELMASTER NFPA Diamond Label, 10-1/2inx10-1/2in (L94)
- SANITA PARDUS Women's Clog in Navy Leopard, Size 9.5-10, PR (478636-029-41)
- SANITA PROFESSIONAL Cabrio Men's Closed Back Clog in Black, Size 12.5-13, PR (457806M-002-47)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 6.5-7, PR (1500006M-002-41)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR (457806W-003-40)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 7.5-8, PR (478506-090-39)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 9.5-10, PR (457806W-002-41)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 6.5-7, PR (457406W-004-38)
- Sanita Dress Shoes