Shop All Casual Shoes
Sanita
MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR
Mfr # 1200038-078-36
Zoro # G310067790
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Smooth Oiled leather
- Outsole Material Polyurethane
Product Information
- Brand Sanita
- MFR # 1200038-078-36
- Zoro # G310067790
- UPC # 190947135139
- Country of Origin Poland
- Category Casual Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Open Back Clog |
Gender | Women's |
Color | Antique Brown |
Upper Material | Smooth Oiled leather |
Outsole Material | Polyurethane |
Description
Oiled leather open back clog with reversible strap. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens LG (127-22073)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (T4500/XXXLAK)
- IMPACT PRODUCTS STATION, WASH, DBLE, EYE/FACE (IMP7349)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0253-NP_10X7 (LCU4-0253-NP_10X7)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA CONVEX Women's Sneaker in Black, Size 4.5-5, PR (204022-002-36)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SLOGGERS Flower Power Women's Garden/Rain Shoes 7 US Black (5116FP07)
- Sanita Casual Shoes