Shop All Dress Shoes
Sanita
LINDSEY Women's Closed Back Clog in Black, Size 6.5-7, PR
Mfr # 73457506-002-38
Zoro # G810068167
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent Leather
- Series LINDSEY
Product Information
- Brand Sanita
- MFR # 73457506-002-38
- Zoro # G810068167
- UPC # 816377014881
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 6.5-7 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent Leather |
Series | LINDSEY |
Description
Patent leather with fixed strap and Koi buckle. Padded Instep. Cushioned microfiber insole. Rocker Bottom. Designed in partnership with koi happiness. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- CONDOR Leather Gloves, XL, Beige/Blue, PR (20GZ08)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 7.5-8, PR (73457506-056-39)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 5.5-6, PR (73457506-056-37)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 7.5-8, PR (478506-002-39)
- SANITA BOTEH Women's Suede Leather Closed Back Clog in Blue Paisley, Size 8.5-9, PR (479106-029-40)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- SANITA SONJA Textured Oil Women's Open Back Clog in Black, Size 8.5-9, PR (450247-002-40)
- Sanita Foot Protection