Shop All Dress Shoes
Sanita
INGRID Women's Open Back Clog in Black, Size 8.5-9, PR
Mfr # 1500038W-002-40
Zoro # G710067482
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Black
- Gender Women's
- Upper Material PU-coated leather
- Outsole Material Polyurethane
Product Information
- Brand Sanita
- MFR # 1500038W-002-40
- Zoro # G710067482
- UPC # 840755138432
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Black |
Gender | Women's |
Upper Material | PU-coated leather |
Outsole Material | Polyurethane |
Series | INGRID |
Description
PU-coated leather open back clog with strap. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, XL (61233)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 7.5-8, PR (450211-002-39)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 8.5-9, PR (450916 -090-40)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Women's Closed Back Clog in Ink, Size 5.5-6, PR (457206W-075-37)
- SANITA KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR (1500050-002-42)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 8.5-9, PR (1500006M-002-43)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 8.5-9, PR (470638-007-40)
- Sanita Foot Protection