Shop All Dress Shoes
Sanita
ESTELLE Women's Open Back Clog in Blue, Size 7.5-8, PR
Mfr # 470638-705-39
Zoro # G010067649
product price: $82.79
/pr
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Patent Leather
- Outsole Material Polyurethane
- Series ESTELLE
Product Information
- Brand Sanita
- MFR # 470638-705-39
- Zoro # G010067649
- UPC # 190947103152
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Blue |
Gender | Women's |
Upper Material | Patent Leather |
Outsole Material | Polyurethane |
Series | ESTELLE |
Description
Open back clog with adjustable strap with buckle. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Pouch, Unfilled, Bag, Red (S1010)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X8CHV)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, 2XL/ (8250Z)
- SHOWA 14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR (878-11)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 9.5-10, PR (470638-705-41)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 10.5-11, PR (470638-004-42)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- SANITA ROSSIE Women's Embossed Leather Closed Back Clog in Green, Size 9.5-10, PR (477966-025-41)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 8.5-9, PR (1500006M-002-43)
- THOROGOOD SHOES Oxford Shoes, Men, 15XW, 2 in.H, Blk, Lea, PR (834-6041)
- Sanita Dress Shoes