Shop All Casual Shoes
Sanita
CONVEX Women's Sneaker in Black, Size 4.5-5, PR
Mfr # 204022-002-36
Zoro # G510067842
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Color Black
- Outsole Material EVA
- Upper Material Nubuk leather
Product Information
- Brand Sanita
- MFR # 204022-002-36
- Zoro # G510067842
- UPC # 190947105200
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Women's |
Color | Black |
Outsole Material | EVA |
Upper Material | Nubuk leather |
Description
Safety sneaker with slip- and oil-resistant EVA outsole and nubuk upper. EN ISO20347. Slip-, and oil-resistant EVA outsole; antistatic. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- THOROGOOD SHOES Size 5-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6190)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- SAFETY TECHNOLOGY INTERNATIONAL Outdoor Light Damage Stopper (STI-9703)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SANITA UMAMI-O2 Women's Sneaker in Black, Size 4.5-5, PR (905001-002-36)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SLOGGERS Men's Garden/Rain Shoes 11 US Black (5301BK11)
- Sanita Casual Shoes