Shop All Hand Dryers
Saniflow
HANDS-IN DUALFLOW PLUS HAND DRYER - SATIN
Mfr # M14ACS-UL
Zoro # G501900332
product price: $1,075.99
/ea
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Saniflow
- MFR # M14ACS-UL
- Zoro # G501900332
- UPC # 8435265848210
- Country of Origin Spain
- Category Hand Dryers
Description
• The Dualflow® Plus is a fast, energy-efficient, eco-friendly, hygienic and stylish commercial hand dryer with universal voltage (110V – 220V), suitable for high traffic facilities.
• With an air velocity of up to 255 mph, it can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,300 W.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Exposed surfaces incorporate a BioCote® antimicrobial additive which minimizes microorganisms that can help bacteria grow.
• Adjustable heating element (0 or 250 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption.
• Lowest noise level in its category (62 dBA in ECO mode).
• Surface ADA-compliant model is UL, cUL, and CSA approved.
• This automatic hand dryer comes equipped with a fully removable water tank that has an outside valve for easy emptying. It is possible to connect the water outlet to the waste pipe directly with optional drain pipe connection kit.
• With an air velocity of up to 255 mph, it can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,300 W.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Exposed surfaces incorporate a BioCote® antimicrobial additive which minimizes microorganisms that can help bacteria grow.
• Adjustable heating element (0 or 250 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption.
• Lowest noise level in its category (62 dBA in ECO mode).
• Surface ADA-compliant model is UL, cUL, and CSA approved.
• This automatic hand dryer comes equipped with a fully removable water tank that has an outside valve for easy emptying. It is possible to connect the water outlet to the waste pipe directly with optional drain pipe connection kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Kit (1262406-BL)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- TECTITE BY APOLLO 3/8 in. (1/2 in. O.D.) Brass Push-To-Connect x 1/2 in. Male Pipe Thread Reducing Adapter (FSBMA3812)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE CAST-IRON (E85-UL)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- SANIFLOW PUSH-BUTTON HAND DRYER - GOLD (E88O-UL)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - WHITE (M14A-UL)
- SANIFLOW WALL GUARD FOR HAND DRYER - WHITE (KTWG)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- Saniflow Hand Dryers