Shop All Toilets
Saniflo
Toilet, 1.28 gpf, Floor Mount, Elongated
Mfr # 002_087_005
Zoro # G9030548
original price:
$1,462.99
10% off
new price: $1,315.92
/ea
Free Shipping & Returns
$1,315.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand SoftClose
Product Information
Dimensions
Manufacturers Warranty Length | Limited 3 yr. |
Details
Mounting Style | Floor |
Item | Toilet |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose |
Standards | EPA Watersense; US: CSA Certified; IAPMO (UPC) listed - ASME A112.3.4; CA: Macerating Standard CSA B45.9; ADA |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | 10-5/8" x 20" x 7" Macerator Pump; SoftClose Toilet Seat |
Description
Toilet,Elongated,Porcelain,Floor Mount
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- LASCO FITTINGS TEE INSERT POLY 3/4"" (1401007RMC)
- KOHLER Stopper Assy (21318-BN)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8223G003)
- SANIFLO Sanicompact 48 Macerating Toilet, White, 0.8 gpf, Floor Mount, Round, White (023)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- AMERICAN STANDARD Cadet 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.100.020)
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- KOHLER Kohler Cavata Elongated (30005-0)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- THETFORD Thetford 92415 Optional Floor Plate for Porta Potti Curve (92415)
- Saniflo Toilets