Shop All Grinder Pumps
Saniflo
Sanicubic, 2 Duplex Grinder System, 2x1HP, 240V
Mfr # 029
Zoro # G1530949
product price: $3,051.50
/ea
Free Shipping & Returns
$3,051.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Switch Actuation Pressure Switch/Circuit Board
- Flow Rate @ 10 Ft. of Head 45 gpm
- Max. Head 36 ft
- Impeller Material Engineered plastic
Product Information
- Brand Saniflo
- MFR # 029
- Zoro # G1530949
- UPC # 859925002299
- Country of Origin France
- Category Grinder Pumps
Dimensions
Cord Length | 72 in |
Vent Size | 1-1/2 in |
Manufacturers Warranty Length | 3 yr |
Basin Height | 11 3/4 in |
Description
Duplex Grinder System.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Two Pump Tube, PK5 (MCCP202)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513637)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- DAYTON Motor (PP2LTAF21TBG)
- SANIFLO Simplex Grinder System. (069)
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V (013)
- SANIFLO Sanicubic 1 Simplex Grinder System, 1 HP 120V (089)
- K2 PUMPS Contractor Series 2 HP Grinder Pump with Stainless Steel Cutter, 230 Volt, 15 Amps (SWG20001DBK)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps, SS (11A344)
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- ZOELLER Grinder Pump, 7.0 Amps, Carbon/Ceramic (803-0013)
- Saniflo Grinder Pumps