Shop All Toilets
Saniflo
Sanicompact 48 Macerating Toilet, White, 0.8 gpf, Floor Mount, Round, White
Mfr # 023
Zoro # G1530991
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 0.8
- Material Vitreous china
Product Information
Dimensions
Width | 9-3/4" |
Bowl Depth | 21-1/2" |
Bowl Width | 14-1/2" |
Height | 18-1/2" |
Bowl Height | 18-1/2'' |
Details
Mounting Style | Floor |
Item | Sanicompact 48 Macerating Toilet,White |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 0.8 |
Material | Vitreous china |
Fits Brand | Saniflo |
Standards | ASME A112.3.4 |
Power Source | 120VAC; 60Hz |
Industry Type | Residential |
System of Measurement | Inch |
With Seat/Without Seat | With Seat |
Compliance | CSA Certified |
Bowl Mfr. Model Number | 023 |
Collection | SaniCompact |
Features | Push Button/Circuit Board; Normal running Time 24 sec |
Description
Sanicompact 48 Macerating Toilet,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 2 lines, PK25 (402)
- ZORO SELECT P-Trap, Cast Iron, 3 in Pipe Size, Socket (ZFB222510)
- ALATERRE FURNITURE Dorset Bath 27"W x 29"H Wall Mounted Cabinet with Mirror and Towel Rod (ANVA79WH)
- ANDERSON METALS Coupling 1/4Flare X 1/4Fpt (754046-0404)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (002_087_005)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.28 Gpf Toi, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.104.020)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- TOTO 2PC VESPIN II 1G W WASHLET C5 1.28GPF - COTTON (MW4743084CUFG#01)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Insulated Tank, 1.28 gpf, White (5481-U-0)
- AMERICAN STANDARD Yrkvile 1.6GPF R Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.016.020)
- Saniflo Toilets