Shop All Hand Wipes
Sani Professional
Wet-Nap Premoistened Towelettes, 5 x 7 3/4, White, PK1000
Mfr # NIC D11055
Zoro # G6101731
product price: $38.19
/pk 1000, $0.04/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Material Paper
- Industry Type Hand/Body Wet Wipe
Product Information
- Brand Sani Professional
- MFR # NIC D11055
- Zoro # G6101731
- UPC # 10074887535006
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 7.75" |
Width | 5" |
Details
Packaging Type | Pack |
Wipes per Container | 100 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Fragrance | Unscented |
Material | Paper |
Item | Towels & Wipes |
Industry Type | Hand/Body Wet Wipe |
Application | Hand Washing |
Package Type | Pack |
Number of Plies | 1 |
Description
Sani Professional® Wet-Nap Premoistened Towelettes, 5 x 7 3/4, White, 100/Pack, 10 Packs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Stainless Steel Cleaner and Polish, 17 oz Aerosol Spray (49)
- WEILER 14" Medium Sweep Floor Brush Black Tampico Fill (42114)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- KUTOL PRODUCTS CO Kutol All Purpose Foaming Skin Cleaner Lt. Red w/ Fresh Spice Scent 1 Gal, 4PK (9109)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Scented, 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A437FW)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Unscented 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A630FW)
- SANI PROFESSIONAL Hygea Adult Wash Cloths, 9 1/2 x 11 1/2, White, 60 Wipes/Tub, PK6 (J14143)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- SANI PROFESSIONAL Sani-Hands ALC Instant Hand Sanitizing Wipe, 7.5x6, Wht, 135/Can, PK12 (P13472)
- SANI PROFESSIONAL SaniPro, Sani-Cloth Af3 Germicidal Disposable Wipes, 6 X 6 3/4, 12 Per Carton (P13872)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- Sani Professional Hand Wipes