Shop All Hand Wipes
Sani Professional
Nice 'n Clean Baby Wipes, Scented, 7.9" x 6.6", White, 80 Wipes, PK12
Mfr # NIC A437FW
Zoro # G6102221
product price: $39.99
/pk 12, $3.33/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Material Paper
- Industry Type Hand/Body Wet Wipe
Product Information
- Brand Sani Professional
- MFR # NIC A437FW
- Zoro # G6102221
- UPC # 30310819050150
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 7.9" |
Width | 6.6" |
Details
Packaging Type | Pack |
Wipes per Container | 80 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Material | Paper |
Industry Type | Hand/Body Wet Wipe |
Application | Babies |
Item | Towels & Wipes |
Package Type | Pack |
Fragrance | Fresh |
Number of Plies | 1 |
Features | Scented |
Description
Sani Professional® Nice 'n Clean Baby Wipes, Scented, 7.9" x 6.6", White, 80/Pack 12 Packs/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwasher Detergent, Bottle, 38 oz, PK8 (08836)
- GOJO 2,000 mL Personal Soaps 2 PK (5269-02)
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 (85157CT)
- MALISH Fiberglass Handle, Blue, Fiberglass (50648)
- SANI PROFESSIONAL Wet-Nap Premoistened Towelettes, 5 x 7 3/4, White, PK1000 (NIC D11055)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Unscented 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A630FW)
- SANI PROFESSIONAL SaniPro, Sani-Cloth Af3 Germicidal Disposable Wipes, 6 X 6 3/4, 12 Per Carton (P13872)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister (P43572)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister, PK6 (NIC P92084)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- NAMCO MANUFACTURING Stainless Steel Wall Mount/Countertop Wi (9146SSWD)
- Sani Professional Hand Wipes