Shop All Hand Wipes
Sani Professional
Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister, PK6
Mfr # NIC P92084
Zoro # G6074404
product price: $81.29
/pk 6, $13.55/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Wipes per Container 300
- Hygiene Form Hand/Body Wet Wipe
- Industry Type Hand/Body Wet Wipe
- Package Type Canister
Product Information
- Brand Sani Professional
- MFR # NIC P92084
- Zoro # G6074404
- UPC # 30310819050037
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 5" |
Width | 7.5" |
Details
Packaging Type | Canister |
Wipes per Container | 300 |
Hygiene Form | Hand/Body Wet Wipe |
Industry Type | Hand/Body Wet Wipe |
Package Type | Canister |
Application | Hand Washing |
Item | Towels & Wipes |
Features | Sani-Hands® with Polypropylene Sanitizing Wipes |
Weight | 20.3 lbs |
Dirt Types | Germicidal |
Description
Sani Professional® Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister, 6/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Counter Duster, Black Tampico, Plastic Handle, PK12 (110708)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue/White, Cotton (1TZD1)
- SORBO Extension Pole California Dream 8 Foot (1387)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- SANI PROFESSIONAL PDI Sani-Hands Instant Hand Sanitizing Wipes, 8 x 5, PK1000, 1000PK (D43600)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Unscented 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A630FW)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister (P43572)
- SANI PROFESSIONAL Hand Sanitizer Wipes, 6 x 6-3/4", 12 Pack, 150 Wipes (P43572)
- ATHEA LABORATORIES Alcohol Free Hand Sanitizing Wipes, 7" x 8", 70 Wipes (1445)
- Sani Professional Hand Wipes