Shop All Hand Wipes
This Product is Discontinued
Sani Professional
Antibacterial Wipes, 7.5 x 5, White, 300 Wipes/Canister, PK6 (Discontinued)
Mfr # P44584CT
Zoro # G6081790
This Product is Discontinued
Key Features
- Packaging Type Canister
- Wipes per Container 300
- Color White
- Hygiene Form Disinfecting Wipes
- Formula Benzalkonium Chloride
Product Information
- Brand Sani Professional
- MFR # P44584CT
- Zoro # G6081790
- UPC # 30310819050068
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 7.5" |
Width | 5" |
Details
Packaging Type | Canister |
Wipes per Container | 300 |
Color | White |
Hygiene Form | Disinfecting Wipes |
Formula | Benzalkonium Chloride |
Item | Towels & Wipes |
Fragrance | Unscented |
Package Type | Canister |
Material | Paper |
Contains | Benzalkonium Chloride |
Industry Type | Hand/Body Wet Wipe |
Application | Hand Washing |
Dirt Types | Soil |
Number of Plies | 1 |
Description
Sani Professional® Antibacterial Wipes, 7.5 x 5, White, 300 Wipes/Canister, 6 Canister/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.