Shop All Industrial Hoses
Sani-Lav
Washdown Hose, Pipe Size 1-1/8", 300" L
Mfr # H25W3
Zoro # G0336749
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Product Information
- Brand Sani-Lav
- MFR # H25W3
- Zoro # G0336749
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Pipe Size | 1 1/8 in |
Length | 25 ft |
Hose Outside Dia. | 1 4/25 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 4/25 in, Hose Length 25 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type FGHT, Hose Fitting B Type Swivel MGHT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES BRUSH ASSORTMENT 144 PC (AD2905)
- ALEMITE Grease Plug, 1/4"-28 Frm, 9/32" Hex Head (A328435)
- DAYTON AC Gearmotor, 218.0 in-lb Max. Torque, 85 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096039.00)
- DAIDO CORPORATION 10' #41 Roller Chain (TRC41-MD)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H253)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H50W3)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H503)
- STRAHMAN Hose Premium Wrapped Black 3/4" MNPT x 5/8" Swivel Adapter 50 Ft. (HWS050BBLACK)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- DYNABRADE 5/16" ID x 5 ft Coupled Snubber Hose 300 PSI Teal (94855)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- Sani-Lav Air Hoses