Shop All Wash Stations
Sani-Lav
Wall Mount, 4 Hole, Single Knee Pedal, Stainless, Wash Station
Mfr # 58W1-0.5
Zoro # G4051376
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,995.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 80 in
Product Information
- Brand Sani-Lav
- MFR # 58W1-0.5
- Zoro # G4051376
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 80 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 77 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 77 in |
Bowl Width | 16 1/2 in |
Water Inlet Connection Size | 3/8 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 77 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 4, Number of Stations 4, Overall Height 18 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Bibb Hose Nokink 1/2Mip (102-353HN)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1/2" (22FP62)
- BANJO 2-375 Body O-Ring (12719A)
- T&S BRASS Hose Adaptor (-GFE)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (504-0.5)
- SANI-LAV Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station (56W1)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- SANI-LAV Floor Mount, 3 Hole, AC Sensor, Stainless, Wash Station (56FAL)
- SANI-LAV Floor Mnt Meat Wash Sink w/Double valve (512L)
- Sani-Lav Wash Stations