Shop All Wash Stations
Sani-Lav
Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station
Mfr # 56W1
Zoro # G7504603
product price: $2,547.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,547.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 60 in
Product Information
- Brand Sani-Lav
- MFR # 56W1
- Zoro # G7504603
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 60 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 57 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 10 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 16 1/2 in |
Bowl Length | 57 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 57 in x 16 1/2 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3, Number of Stations 3, Overall Height 18 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube, SS (T4018S-SS)
- NIBCO 1-1/4" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/4)
- KOHLER Elongated 1.28 GPF Toilet (3998-0)
- MOEN Air Switch Polished Nickel (AS-4201-NL)
- SANI-LAV Wall Mount, 4 Hole, Wrist Blade Handles, Stainless, Wash Station (5A2F-0.5)
- SANI-LAV Floor Mount, 5 Hole, AC Sensor, Stainless, Wash Station (510FA)
- SANI-LAV Wall Mount, 1 Hole, Stainless, Scrub Sink (5320)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- SANI-LAV Wall Mount, 3 Hole, Battery Sensor, Stainless, Wash Station (56WBL)
- SANI-LAV Floor Mnt Meat Wash Sink w/Double valve (512L)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- Sani-Lav Wash Stations