Shop All Wash Stations
Sani-Lav
Wall Mount, 2 Hole, Single Knee Pedal, Stainless, Wash Station
Mfr # 54W1-0.5
Zoro # G4051750
product price: $1,871.99
/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 40 in
Product Information
- Brand Sani-Lav
- MFR # 54W1-0.5
- Zoro # G4051750
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 40 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 37 in x 16 1/2 in |
Bowl Depth | 8 in |
Back Splash Height | 10 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 37 in |
Bowl Width | 16 1/2 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 37 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 2, Overall Height 18 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 13 Series Shower Trim (T13291-LHD)
- NIBCO PRESS SYSTEM Fitting Reducer, 2" x 1-1/2", FTG X Press (9009050PC)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- CHRONOMITE LABS Safety Elec Tnkless Water Htr, 90A, 480V (ER-90H/480_3P)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- SANI-LAV Floor Mount, 4 Hole, Double Foot Pedal, Stainless, Wash Station (58FSL-0.5)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- SANI-LAV Floor Mnt Meat Wash Sink w/Double valve (512L)
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL-0.5)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- Sani-Lav Wash Stations